Abbotsford
tabssfcc1234

ABB 1/2 inch-3/4 inch Steel City Conduit Clip

Price $3.1280 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF-CC1/2 3/4

Description

STEEL CITY® conduit clip with black zinc phosphate finish. Shape of clip and clasp mechanism allows for hand installation (no tools needed). Unique clasp design has an aggressively angled tab and receiving hole to provide consistent, easy clasping of the clip. Supports 100 lbs static load limit in the vertical position. Supports 25 lbs static load limit in the horizontal position. Unique finger grips on the ends of the clip provide easy grip for hand installation or easy grip of pliers when using pliers to install.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit and Cable Clip Type Conduit & Cable Supports
Trade Size 1/2 - 3/4 in Cable Size 12.7 mm
Mounting 9/32 in Hole, Edge Clip Material Spring Steel
Color/Finish Plain/Galvanic/Electrolytic Zinc Plated Load Capacity 444.82 N
Standards UL E160899 Application Conduit or Pipe
UPC 785991201765

Packages

1 - UNIT - 1 100 - UNIT = (100) 900 - UNIT = 900