ABB Steel City Hammer-on Flange Clip, 5/16 inch - 1/2 inch
Description
STEEL CITY® hammer on flange clip with black zinc phosphate finish. Clips fit most bulb tees and beam flanges. Installs easily with a hammer.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Purlin Flange Hammer Clip | Type | Beams & Purlin Clamps & Clips |
Trade Size | 5/16 - 1/2 in | Mounting | 1/2 in Hole, Edge Clip |
Material | Spring Steel | Color/Finish | Galvanic/Electrolytic Zinc Plated |
Load Capacity | 889.64 N | Flange Size | 7.93 mm |
For Use With | Chain | Standards | UL E160899 |
Application | Clips to Most Bulb Tees and Beam Flanges | UPC | 785991201680 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 900 - UNIT = 900 |