Steel City® Non Metallic Cable to Stud Clip
Description
STEEL CITY® non-metallic sheathed MC/AC cable to stud clip. Supports up to 4 runs of MC and AC cable and up to 6 runs of non-metallic sheathed cable. Installs with nails or staple or sheet metal screws. Made with high strength plastic.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cable To Stud Clip | Type | Stud Wall & Dry Wall Supports |
Material | Plastic | Standards | NEC 300-4D, RoHS Compliant, UL File Number E160899, CSA Certified |
Application | Supports up to 4 Runs or MC and AC Cable and up to 6 Runs of Non-Metallic Sheathed Cable | UPC | 785991014884 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 | 6000 - UNIT - 6000 |