
ABB 1/2 inch-20 x 5/8 inch Steel City Acoustical Tee for Fixture Support
Description
STEEL CITY® acoustical tee Twist On for fixture support. Supports electrical fixtures from acoustical tee bar. Furnished with a TWN-1/4 inch wing nut. No installation tools required.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Acoustical Tee Clip | Type | Twist-On |
Trade Size | 1/4-20 | Mounting | Screw Mount |
Material | Steel | Color/Finish | Continuously Galvanized |
Rod Size | 5/8 in | Load Capacity | 222.41 N |
Flange Size | 7.93 mm | Dimensions | 15/16 in |
For Use With | Fixtures | Application | For use with fixtures |
UPC | 785991204322 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 900 - UNIT = 900 |