ABB SSF-T9T8-7/16 Steel City® Acoustical Tee for Fixture Support
Description
STEEL CITY® acoustical tee twist-on clip for fixture support. Will not damage acoustical tee. Black zinc phosphate finish. Furnished with a #8–32 pal nut. 25 carton quantity.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Acoustical Tee Clip | Type | Twist-On |
Trade Size | 1/4-20 | Mounting | Flange, Edge Clip |
Material | Steel | Color/Finish | Electrogalvanized |
Rod Size | 9/16 in | Load Capacity | 222.41 N |
Flange Size | 14.28 mm | UPC | 785991204407 |
Packages
50 - UNIT = 50 | 100 - UNIT = 100 | 1600 - UNIT = 1600 | 3200 - UNIT - (3200) | 5400 - UNIT = 5400 |