
ABB SSF-TFC Light Fixture Support Clip
Description
STEEL CITY® light fixture support clip with black zinc phosphate finish. Enlarged tab allows for easy positioning of the clip over the tee bar. Gives a positive method of supporting troffers and lay-ins. Fits round or rectangular head tee bar. No installation tools required.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Light Fixture Support Clip | Type | Clip, Light Fixture Support |
Mounting | Edge Clip | Material | Steel |
Color/Finish | Black/Galvanic/Electrolytic Zinc Plated | Standards | UL E51763 |
UPC | 785991204865 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |