
ABB 1 inch x 1 inch CATAMOUNT Cable Clip Round Nylon 6/6 Rubber-Based Adhesive Mount for Maximum Bundle .53, Natural
Description
Round adhesive clip for bundle diameters from 0.160 inch to 0.620 inch. Mounted on a rubber-based closed cell foam adhesive. Flexible center tang for removal or addition of cables.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Clip | Type | Round Adhesive |
Cable Size | 0.53 in | Mounting | Rubber-Based Adhesive |
Material | Nylon/Polyamide 6.6 | Color/Finish | Natural |
Dimensions | 1 in L x 1 in W x 0.62 in H | Standards | UL 94V-2 |
Application | For Round Cables | UPC | 728494123721 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 4000 - UNIT = 4000 |