
ABB 4-3/16 inch Superstrut Quick Clamp II
Description
SUPERSTRUT® Quick clamp II features true one-piece construction. Integral bolt and captive nut. Multi-driver combo bolt head accepts a wrench, most screwdrivers or 1/2 inch nut driver. Embossed J-hooks increase loading capabilities. Easily accessible angled bolt allows for field adjustments and closer conduit spacing.
Specifications
Brand Name | ABB | Sub Brand | Superstrut®, Quik Clamp II™ |
Item Name | Pipe Clamp | Trade Size | 3-1/2 in |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Standards | UL E160899 |
UPC | 616013111352 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |