COLUMBIA-MBF M5028 CLAMP CONDUIT 3/4in GALV
Description
One-piece cable and conduit clamp. Electro-galvanized and aluminium finish.
Specifications
Brand Name | Unistrut | Item Name | Cable/Conduit Clamp |
Type | 1-Piece | Trade Size | 3/4 in |
Clamping Range | 13/16 x 2 in | Material | 14 ga Aluminum |
Color/Finish | Electrogalvanized | For Use With | 1-5/8 in Wide Channel |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |