Abbotsford
eri4b15ls

ERICO 1-1/2 inch Channel, 1/4 inch Rod CADDY Lathers Channel to Rod/Wire Clip, Side Mount

Price $1.5558 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:4B15LS

Description

1-1/2" Channel, 1/4" Rod CADDY® Lathers Channel to Rod/Wire Clip, Side Mount.KEY FEATURES AND BENEFITS:• Provides pre-leveling of channel• No tools required for installation• Use with plain rod or wire

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Lathers Channel To Rod/Wire Clip Type Lathers Channel to Rod/Wire Clip, Side Mount
Mounting Side Material Spring Steel
Color/Finish Caddy Armour Coated Rod Size 1/4 in
Load Capacity 200 lb For Use With 1-1/2 in H x 7/16 - 5/8 in W Channels
Standards UL, UR, cUL, cUR, cULus and cURus Application For Acoustical, Ceiling and Partitioning, Electrical Fixing and Fastening
UPC 782856000044

Packages

100 - UNIT - (100)