![eri4g16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340110548.jpg?preset=medium)
ERICO 4G16 CADDY® Twist Clip with Wing Nut
Description
Twist clip with wing nut, CADDY® armour steel, Supports electrical fixtures from acoustical T-grid, 6WN wing nut included, No tools required for installation.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Twist Clip with Wing Nut | Type | Twist Clip with Wing Nut |
Mounting | 5/8 in Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 220 N |
Standards | UL Listed | Application | Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856626381 |
Packages
100 - UNIT - (100) |