Abbotsford
eri812m912

ERICO 812M912 CADDY® EM-M Conduit/Pipe to Flange Clip

Price $5.9964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:812M912

Description

EM-M Conduit/Pipe to Flange Clip, Spring St. 1/2", 3/4" EMT, 9/16"–3/4" Flange


Supports conduit/pipe or cable from beam flanges

Snap close clip pivots a full 360°

Requires only a hammer to install

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name EM-M Conduit To Flange Clip Type EM-M Conduit to Flange Clip
Trade Size 1/2 - 3/4 in Clamping Range 1/2 - 3/4 in Conduit
Material Steel Color/Finish Caddy Armour Coated
Load Capacity 333.62 N Flange Size 9/16 - 3/4 in
Standards None Application Datacom and Low-Voltage, Electrical
UPC 782856182108

Packages

50 - UNIT - (50)