![ericd0b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539915.jpg?preset=medium)
ERICO CD0B CADDY Conduit/Pipe Clamp with Plug/Expanding Bolt Bolt Close 1/2 in EMT, 1/2 in Rigid Steel
Description
Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit/Pipe Clamp with Plug/Expanding Bolt | Type | Bolt Close |
Trade Size | 1/2 in | Cable Size | 17 - 22 mm |
Clamping Range | 1/2 in EMT, 1/2 in Rigid | Material | Steel |
Color/Finish | Electro Galvanized | Load Capacity | 1100 N |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856120001 |
Packages
100 - UNIT - (100) |