Abbotsford
erik16

ERICO K16 CADDY® Cable/Conduit Clip

Price $1.6016 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:K16

Description

Cable/conduit clip, CADDY® armour steel, Supports conduit to rod, wire or flange, Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable, No installation tools required.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable/Conduit Clip Type Cable/Conduit Clip
Cable Size 3 - 7 mm Material Steel
Color/Finish Caddy Armour Coated Load Capacity 220 N
Dimensions 24 - 28 mm Standards cULus Listed
Application Datacom and Low-Voltage, Electrical UPC 782856245162

Packages

100 - UNIT - (100)