Abbotsford
eriptf10

ERICO 12-1/2 inch CADDY PYRAMID Tool-Free Pipe Support Kit

Price $37.6799 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PTF10
Documents Documents

Description

The CADDY® PYRAMID Tool-Free series offers a unique labor saving solution for supporting electrical and mechanical applications on a variety of roof surfaces. The CADDY PYRAMID Tool-Free series restrains pipe and conduit without the need for strut clamps or installation tools. Superior load distribution and a low abrasion foam interface combine to ensure that the roof membrane is protected despite varying roof surfaces and shifting caused by expansion and contraction.KEY FEATURES AND BENEFITS:• Push-in clamps install without the need for additional tools or strut clamps• Ready to use out of the box, saving installation time and labor• Plastic clamps and base will not corrode pipe• Clamps come in two different sizes to fit project needs• Base includes multiple holes to accommodate a variety of clamp sizes and configurations• Additional clamps can be purchased separately for additional pipe runs• Foam bottom offers low abrasion interface for better roof membrane protection• Provides superior load distribution, even with varying rooftop surfaces• Compatible with roof surfaces including single ply, bituminous, metal and spray foam• Multiple sizes and load ratings offer the ability to tailor the solution to the application• Easy to transport to the roof• Supports green building requirements; thermoplastic bases are made from recycled material and can contribute to earning LEED credits

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Support Kit Material Polyethylene
Application For rooftop, electrical and HVAC UPC 782856846406

Packages

1 - UNIT - 1 10 - UNIT - 10