
IPEX 1-1/2 inch x 24 inch Scepter EPR Kit for Conduit Repair
Description
EPR Kits from IPEX are the first total repair systems for broken and damaged PVC conduit. They offer fast and easy repairs for damaged conduit caused by actions such as earth excavation, horizontal and core drilling. 24 inches in length.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | EPR Kit | Type | EPR KIT FOR COND. REPAIR |
Material | PVC | Size | 1-1/2 in |
Connection | Bell | Finish | Gray |
For Use With | SCH40/SCH80 Conduit | Application | For Underground Conduit Repair |
UPC | 622454426894 |
Packages
2 - UNIT - 2 |