
IPEX 3 inch Scepter EPR Kit Adapter for Duct Repair
Description
EPR Conduit Repair Kits allow contractors to repair a broken section of DB-II duct while leaving the cables inside. The Adapters are pre-cut allowing each to open around existing cabling and are then solvent cemented onto the outside diameter of the broken duct. Using standard PVC solvent cement, an EPR Kit is then easily assembled and connected to the Adapters, restoring the duct to its original form.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | EPR Kit Adapter | Type | Straight |
Size | 3 in | Material | PVC |
Color/Finish | Gray/Untreated | Application | For Electrical Conduit Repair |
UPC | 622454380240 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |