![eript16spcr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141038977.jpg?preset=medium)
ERICO 15/16 inch CADDY Plastic Spacer for PT16 Twist Clip
Description
15/16" CADDY® Plastic Spacer for PT16 Twist Clip.KEY FEATURES AND BENEFITS:• Spacer for use with recessed grid systems• Ensures recessed grid systems remain flush when surface mounting fixtures
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Tee Grid Spacer | Type | Plastic Spacer for PT16 Twist Clip |
Material | ABS | Finish | Caddy Armour Coated |
Dimensions | 1.88 in L x 1 in W x 0.33 in H | For Use With | PT16 15/16 in Recessed Grid System |
Standards | cULus Listed | Application | For Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856458487 |
Packages
100 - UNIT - (100) |