
IPEX 3 inch x 3 inch Duct Intermediate Vertical Lock Spacer
Description
Vertical-Lok Spacer, intermediate, 3 x 3 inch.
Specifications
Brand Name | Ipex | Type | IVL, Snap Fit |
Trade Size | 3 x 3 in | Material | ABS |
UPC | 622454295551 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 90 - UNIT - 90 |