
IPEX 4 inch x 3 inch Duct Spacer
Description
Intermediate Vertcal-Lok spacer
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Conduit Spacer | Type | IVL, Snap Fit |
Trade Size | 4 x 3 in | Material | ABS |
Finish | Black | Dimensions | 4 x 3 in |
Standards | UL Listed, CSA Certified | Application | Underground Duct Bank Supports |
UPC | 622454295599 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |