
IPEX 3 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black
Description
Base Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include superior features like the molded rebar slots for efficient drop-in installation of full length rebar and integral holes in base spacers for securing in place save time and effort.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct, Kraloy® |
Item Name | Base Vertical-Lok Spacer | Type | Snap Fit |
Trade Size | 3 x 1-1/2 in | Material | PVC |
Finish | Black | UPC | 622454841680 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |