
IPEX 3 inch x 3 inch Base Vertical-Lok Spacer, Black
Description
Vertical-Lok Spacer, base, 3 x 3 inch.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Base Vertical-Lok Spacer | Type | 1-Way |
Trade Size | 3 x 3 in | Material | ABS |
Finish | Black | Dimensions | 3 x 3 in |
For Use With | 76.2 mm Conduit | Standards | UL Listed |
Application | For Underground Duct Banks, Medical Campus, University Campus | UPC | 622454295711 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 80 - UNIT - 80 |