
IPEX 4 inch x 2 inch Base Vertical-Lok Spacer, Black
Description
Vertical-Lok Spacer
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Conduit Spacer | Type | BVL, Snap Fit |
Trade Size | 4 x 2 in | Material | ABS |
Finish | Black | Dimensions | 4 x 2 in |
Standards | UL Listed, CSA Certified | Application | Underground Duct Bank Supports |
UPC | 622454295742 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 70 - UNIT - 70 |