
IPEX 5 inch x 2 inch Base Vertical-Lok Spacer, Black
Description
Vertical-Lok Spacer
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Base Vertical-Lok Spacer | Type | Snap Fit |
Trade Size | 5 x 2 in | Material | ABS |
Finish | Black | Dimensions | 5 x 2 in |
For Use With | Super Duct® Power and Communications Ducts | UPC | 622454295773 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 60 - UNIT - 60 |