
IPEX 5 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black
Description
IPEX offers a wide range of conduit/duct spacers to suit all your underground needs. Their spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Conduit Spacer | Type | BVL, One Way, Snap Fit |
Material | ABS | Finish | Black |
Dimensions | 5 x 1-1/2 in | For Use With | 127 - 127 mm Conduit |
Application | For Underground Duct Bank Supports | UPC | 622454295766 |
Packages
1 - UNIT - 1 |