
IPEX 6 inch x 3 inch Base Vertical-Lok Spacer, Black
Description
Vertical-Lok Spacer, base, 6 x 3 inch.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct, Kraloy® |
Item Name | Duct Spacer | Type | Base Vertical-Lok, 1-Way, Snap Fit |
Trade Size | 6 x 3 in | Material | ABS |
Finish | Black | Dimensions | 6 in x 3 in |
For Use With | 152.4 mm Conduits | Application | For Underground Duct Bank Supports |
UPC | 622454295810 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |