IPEX 5 inch x 1-1/2 inch Intermediate Vertical-Lok Spacers (140/Pack), Black
Description
Intermediate Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include features like molded rebar slots for efficient drop-in installation of full length rebar.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Intermediate Vertical-Lok Spacer | Type | Snap Fit |
Trade Size | 5 x 1-1/2 in | Material | PVC |
Finish | Black | Dimensions | 5 x 1-1/2 in |
Application | For Underground Duct Bank Supports | UPC | 622454841673 |
Packages
1 - UNIT - 1 | 140 - UNIT - 140 |