Abbotsford
sceis3530

IPEX 2 inch x 1-1/2 inch Intermediate Vertical-Lok Spacers, Black

Price $7.8149 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029550
Documents Documents

Description

IPEX offers a wide range of duct spacers to suit all your underground needs. The duct spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Intermediate Vertical-Lok Spacer Type 1-Way
Trade Size 2 in Material ABS
Dimensions 1-1/2 in For Use With 50.8 mm Conduit
Standards UL Listed, CSA Certified Application For Underground Duct Banks, Medical Campus, University Campus
UPC 622454295506

Packages

1 - UNIT - 1 5 - UNIT - 5 150 - UNIT - 150