
IPEX 2 inch x 1-1/2 inch Intermediate Vertical-Lok Spacers, Black
Description
IPEX offers a wide range of duct spacers to suit all your underground needs. The duct spacers offer consistent operation, stability and relieve direct stress for duct materials that have to be encased in concrete.FEATURES:• Integral holes offering base spacer fastening & stabilization• Molded rebar slots allowing quick & efficient installation of full length rebar
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Intermediate Vertical-Lok Spacer | Type | 1-Way |
Trade Size | 2 in | Material | ABS |
Dimensions | 1-1/2 in | For Use With | 50.8 mm Conduit |
Standards | UL Listed, CSA Certified | Application | For Underground Duct Banks, Medical Campus, University Campus |
UPC | 622454295506 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 150 - UNIT - 150 |