
ABB 1-1/4 inch, 1-1/2 inch, 2 inch T&B Pipe Spacer
Description
TB® pipe spacer constructed from malleable iron with hot-dipped galvanized finish. Used with TB conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. For 1-1/4, 1-1/2, 2 inch conduits.
Specifications
Brand Name | ABB | Item Name | Conduit Spacer |
Type | Rigid/IMC Conduit Fittings | Material | Malleable Iron |
Finish | Hot-Dipped Galvanized | Dimensions | 30.162 mm W x 127 mm H |
For Use With | 1-1/4 - 2 in Rigid/IMC Conduit | Standards | CSA Certified |
Application | Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface | UPC | 786210013510 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |