ABB 2-1/2 to 3 inch T&B Pipe Spacer
Description
Pipe spacer made of malleable iron. Provides mounting surface for conduit where installation requires air space between conduit and supporting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, pre-mountable and stackable to eliminate offsetting.
Specifications
Brand Name | ABB | Item Name | Conduit Spacer |
Type | Rigid/IMC Conduit Fittings | Material | Malleable Iron |
Finish | Hot-Dip Galvanized | Dimensions | 44.45 mm W x 242.82 mm W |
For Use With | 2-1/2 - 3 in Rigid/IMC Conduit Fittings | Standards | CSA Certified |
Application | Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface. | UPC | 786210013527 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 20 - UNIT = 20 |