
ABB 3 1/2 inch - 4 inch T&B Pipe Spacer
Description
Pipe spacer made of malleable iron. Provides mounting surface for conduit where installation requires air space between conduit and supporting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, pre-mountable and stackable to eliminate offsetting.
Specifications
Brand Name | ABB | Item Name | Pipe Spacer |
Type | Rigid/IMC Conduit Fittings | Trade Size | 3-1/2 - 4 in |
Material | Malleable Iron | Finish | Hot-Dipped Galvanized, Polished |
Dimensions | 2 in W x 7-9/16 in H | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified | Application | Provides Mounting Surface for Conduit where Installation Requires Air Space Between Conduit and Supporting Surface |
UPC | 786210013534 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |