Abbotsford
scebs5545

IPEX 4 inch x 3 inch Base Vertical-Lok Spacer, Black

Price $12.5104 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029575
Documents Documents

Description

Vertical-Lok Spacer

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Spacer Type BVL, Snap Fit
Trade Size 4 x 3 in Material ABS
Finish Black Dimensions 4 x 3 in
Standards UL Listed, CSA Certified Application Underground Duct Bank Supports
UPC 622454295759

Packages

1 - UNIT - 1 40 - UNIT - 40