![cspaus1496](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174202850.jpg?preset=medium)
ABB AUS14-96 Superstrut® Adjustable Universal Support
Description
SUPERSTRUT® adjustable universal support (base only) provides an easy method for supporting pipes, conduit and equipment on flat roofs, below raised floors and even on level ground applications. Allows for tool free adjustment of the pedestal height from 6 to 9 inch with a twist of the wrist. This ensures that the supported objects or pipes are uniformly supported and no high stress supports are carrying a disproportionate load in a single location.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Adjustable Universal Support | Type | Simple Low Profile |
Material | High-Density Polyethylene | Mounting | Roof Top |
Application | Supports Pipes | UPC | 616013121207 |
Packages
1 - UNIT - 1 | 63 - UNIT = 63 |