Abbotsford
arlcps60

ARLINGTON INDUSTRIES CPS60 Concrete Pipe Sleeve for 6 inch Hole, Black

Price $17.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CPS60

Description

Concrete pipe sleeve provides an economical method of sleeving through concrete pour. Allowing cables or conduit to be easily run from one floor to the next. Hole Size 6".

Specifications

Brand Name Arlington Material Plastic
Standards Not Available Application Concrete pipe sleeve for concrete pours
UPC 018997109644

Packages

1 - UNIT - 1