Abbotsford
arlcs1

ARLINGTON INDUSTRIES CS1 1-3/8" Cable Support

Inventory
Unavailable for order
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CS1

Description

Cable Support, Arlington, Material: Plastic, Surface Mount, For Standard Round Punched Opening 1 IN KO (1-3/8 IN Diameter), For Industrial and Commercial Purpose.

Specifications

Brand Name Arlington Item Name Cable Support
Trade Size 1-3/8 in Material Plastic
Mounting Surface Application Industrial and Commercial
UPC 018997710000

Packages

100 - UNIT - 100 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok