
ERICO 1/4 inch Screw, 2 inch Dia CADDY Threaded Bridle Ring
Description
Threaded bridle ring, Electro-galvanized steel, Metal screw, 50 mm diameter.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Bridle Ring | Type | Single-Sided, Threaded |
Trade Size | 1/4-20 | Material | Steel |
Finish | Electro-Galvanized | Dimensions | 2 in dia |
Standards | ETIM EC000754, cULus Listed | Application | Datacom and Low Voltage, Electrical |
UPC | 782856769804 |
Packages
100 - UNIT - (100) |