
ERICO 2-1/8 inch CADDY Cable/Conduit to Stud Attachment
Description
Cable/conduit to stud attachment, CADDY® armour steel, Accommodates EMT conduit and MC/AC cable, Easily locate the fastener on the stud, keeping your conduit in line with box knock out and H-series brackets, For wood or metal stud, Eliminates offset bending of conduit.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Support | Type | CS812 Cable/Conduit to Stud Attachment |
Trade Size | 1/2, 3/4 in | Material | Steel |
Finish | Caddy Armour Coated | Mounting | Screw Mount |
For Use With | AC/MC Cable | Standards | cULus Listed |
Application | Datacom and Low-Voltage, Electrical | UPC | 782856327585 |
Packages
100 - UNIT - (100) |