Abbotsford
erimpcb1220

ERICO MPCB1220 BOX ELIMINATOR CONDUIT

Price $11.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MPCB1220
Documents Documents

Description

Box Eliminator Conduit Support

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Box Eliminator Conduit Support Type Box Eliminator Conduit Support
Material Steel Finish Pre-Galvanized
For Use With MP1S or MP2S Low Voltage Mounting Plates Standards UL, cUL Listed
Application For Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856670735

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok