Abbotsford
eripbu10

ERICO PBU10 10" x 4" nVent CADDY Pyramid Universal Support

Price $57.0121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PBU10
Documents Documents

Description

FEATURES:- Captive stainless steel nuts allow for custom attachment methods to the support base including easy attachment of stainless steel strut, threaded rod or other project-specific hardware- Foam bottom offers low abrasion interface for better roof membrane protection- Compatible with roof surfaces including single ply, bituminous, metal and spray foam- Provides superior load distribution, even with varying rooftop surfaces- Multiple sizes and load ratings offer the ability to tailor the solution to the application- Includes square holes for creating an H-Frame with a 12" (305 mm) cross support (PBU16 only)- Base is manufactured from UV-stabilized thermoplastic material- Supports green building requirements; thermoplastic bases are made from recycled material and can contribute to earning LEED credits

Specifications

Brand Name Caddy Item Name Universal Support
Type Pyramid Trade Size 3/8 in UNC
Load Capacity 1000 lb Material Polyethylene
Dimensions 10 in L x 4 in W For Use With Roof Surfaces
Includes H-Frame with a 12 in Cross Support UPC 782856846451

Packages

10 - UNIT - (10)