Abbotsford
eripsf16c

ERICO 16 inch x 4.8 inch nVEnt Caddy Pyramid ST Fixed Strut Support

Price $120.0129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PSF16C
Documents Documents

Description

PRODUCT FEATURES: - Provides superior support for pipe, conduit, duct, cable tray and equipment - Foam bottom offers low abrasion interface for better roof membrane protection - Compatible with roof surfaces including single ply, bituminous, metal and spray foam - Provides superior load distribution, even with varying rooftop surfaces - Ready to use out of the box, saving installation time and labor - Multiple sizes and load ratings offer the ability to tailor the solution to the application - Easy to transport to the roof - Hot-dip galvanized and UV stabilized for long lasting performance - Supports green building requirements; thermoplastic bases are made from recycled material and can contribute to earning LEED credits

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Fixed Strut Support Type C-Channel, Pyramid
Material Steel Finish Hot-Dip Galvanized
Dimensions 406 mm L x 122 mm H Application For Datacom, Electrical, HVAC, Rooftop
UPC 782856843054

Packages

5 - UNIT - (5)