
ABB 1/2 inch T&B Conduit Support
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Conduit System Support |
Type | Rigid/IMC Conduit Fittings | Trade Size | 1/2 in |
Material | Malleable Iron | Finish | Hot-Dipped Galvanized |
Mounting | Screw Mount | For Use With | Rigid/IMC Conduit |
Application | Fits any Flange, Tapered or Straight, Up to 5/8 in. Thick | UPC | 786210006901 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 |