
ABB SSF-CB706 Steel City® Cable from Drop Wire Support
Description
STEEL CITY® cable from drop wire support with black zinc phosphate finish. Exclusive slot keeps drop wire centered. Will not bend or deform drop wire. Delivers faster installation. Supports MC/AC, 14-2 through 12-3 cable and 1/2 inch EMT (0.433 inch to 0.706 inch O.D.) from #8-#12 wire and 1/4 inch plain and threaded rod. Eliminates the need to trap cable against drop wire. No tools required.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cable from Drop Wire Support | Type | Conduit & Cable Supports |
Load Capacity | 25 lb Static, 111.2 N Ultimate | Material | Steel |
Finish | Galvanic/Electrolytic Zinc Plated | Mounting | Screw Mount |
For Use With | 11 mm dia Cable/Tube | Application | Supports 25 lbs. static load limit |
UPC | 785991204711 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |