![eri4010400eg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109969.jpg?preset=medium)
ERICO 4 inch CADDY 401 Clevis Hanger
Description
Clevis hanger, Electro-galvanized steel, Recommended for the suspension of stationary non-insulated pipe lines, Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2 inch to 12 inch pipe sizes), Modular design accommodates weldable or snap-in insulation shields, Integrated slot allows for easy installation of 120 and 124 snap-in insulation shields (1 1/2 inch to 12 inch pipe sizes), Clevis bottom pivots to allow pipe to be fed from either direction.
Specifications
Brand Name | Erico | Sub Brand | CADDY |
Item Name | Clevis Hanger | Type | 401 Clevis Hanger |
Material | Steel | Finish | Electro-Galvanized |
Standards | FM Approved, UL/cUL Listed | Application | Fire Sprinkler; HVAC, Plumbing and Refrigeration |
UPC | 782856365945 |
Packages
50 - UNIT - (50) |