![csp6h0b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140865219.jpg?preset=medium)
ABB 1/2 inch EMT 3/8 inch-1/2 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger
Description
Conduit and pipe hanger with bolt and hex nut, Superstrut®, Electrogalvanized, 3/8 to 1/2 inch. Can be used for either vertical or horizontal installation. Installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Hanger with Bolt | Type | Conduit Hangers |
Size | 1/2 in | Material | Steel |
Color/Finish | Galvanized | Mounting | Screw Hole |
For Use With | 9.5 - 12.7 mm EMT and Rigid Conduit or Pipe | Standards | UL File Number E160899 |
Application | For use with EMT and Rigid conduit or pipe | UPC | 785991504682 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 2400 - UNIT - 24000 |