
ABB 3/4 inch EMT 3/4 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger
Description
Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit/Pipe Hanger | Type | Conduit Hangers |
Size | #1 | Material | Steel |
Color/Finish | Galvanized | For Use With | 19.05 mm EMT and Rigid Conduit or Pipe |
Standards | UL File Number E160899 | Application | For use with EMT and Rigid conduit or pipe |
UPC | 785991504743 |
Packages
100 - UNIT = (100) | SKID - SKID - 16,800 |