
ABB 6H2 B Superstrut® 6H Series Conduit and Pipe Hanger
Description
Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Hanger with Bolt | Type | Conduit Hangers |
Size | 1 in | Material | Steel |
Color/Finish | Galvanized | Mounting | Nut |
For Use With | EMT and Rigid Conduit or Pipe | Standards | UL File Number E160899 |
Application | For use with EMT and Rigid conduit or pipe | UPC | 785991504804 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) |