
ABB 1-1/2 inch EMT 1-1/4 inch Rigid Superstrut 6H-B Series Conduit and Pipe Hanger
Description
Superstrut® conduit and pipe hanger with bolt and hex nut, electro galvanized finish. Can be used for either vertical or horizontal installation, installs easily with a screwdriver.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Hanger with Bolt | Type | Conduit Hangers |
Size | 1-1/2 in | Material | Steel |
Color/Finish | Galvanized | For Use With | EMT and Rigid Conduit or Pipe |
Standards | UL File Number E160899 | Application | For use with EMT and Rigid conduit or pipe |
UPC | 785991504880 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |