
ABB C727 1-1/4 SUPERSTRUT Galvanized Finish Adjustable Swivel Ring, Gold
Description
Adjustable ring for pipe straps, pipe clamps and hangers made of carbon steel. For suspension of non-insulated pipe lines. Complies with specification MSS SP69, type 10. Pre-galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Strut Suspension Ring | Type | Adjustable |
Size | 1 1/4 in | Load Capacity | 1.77 kN |
Material | Steel | Color/Finish | Gold, Continuously Galvanized |
Series/Model | 700 | Mounting | U-Profile |
Dimensions | 31.7 mm W x 95.2 mm H | For Use With | 1-1/4 in Pipe |
Application | Designed for the Support of Non-Insulated Static Pipe Lines, the Swivel Nut is Knurled to Provide a Gripping Surface when Adjusting the Pipe Elevation | UPC | 616013151556 |
Packages
1 - UNIT - 1 | 8 - UNIT = 8 | 100 - UNIT = (100) |