Abbotsford
cspc7272

ABB 2 inch SUPERSTRUT Galvanized Steel Adjustable Swivel Ring, Gold

Price $3.2414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727 2

Description

Adjustable ring for pipe straps, pipe clamps and hangers made of carbon steel. For suspension of non-insulated pipe lines. Complies with specification MSS SP69, type 10. Pre-galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Strut Suspension Ring Type Adjustable, U-Profile, 1-Hole
Size 3/4 in Load Capacity 300 lb
Material Steel Color/Finish Galvanized Gold
Series/Model 700 Dimensions 50.8 mm W x 107.9 mm H
Application For Support of Non-Insulated Static Pipe Lines, Pipe Elevation UPC 616013151594

Packages

1 - UNIT - 1 100 - UNIT = 100 6000 - UNIT - 6000